For detailed information, other images and documents, please select individual articles from the following table.
Universal rafter-to-purlin anchor
Tensile anchorage of intersecting timbers in concealed areas (e.g. rafter bracing, collar beam suspension)
Register now and access more than 125,000 products
Variants
- Horizontal forces can be absorbed
- 2 or 4 rafter-to-purlin connectors must be used per joint, depending on the load
- 2 rafter-to-purlin connectors per joint must be arranged diagonally opposite one another to ensure central load application
- Universal, i.e. right or left application
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm]), thickness 2.0 mm in line with EN 10346:2009
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European Technical Approval ETA-14/0105
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.
European Technical Approval ETA-14/0105
Rafter-to-purlin connectors are used in timber structures, for instance, to secure battens, absorb wind suction forces, suspend collar beams or as anti-twist protection for beams in load-bearing connections.
Approved fasteners:
Comb/ribbed nail in line with EN 14592: 4.0 x 40 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!