For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
High transfer of shear force
High extraction values
For all nail lengths with the same insertion depth thanks to uniform 80 mm barbed hook thread
Labelled heads
The lengths are indicated on the heads so that the nail length can be checked after insertion
Nails in accordance with DIN EN 14592/A1
Nails in accordance with DIN EN 14592/A1
Rafter nails are suitable for securing rafters to purlins, forming joints and securing coupling purlins in commercial and industrial building construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!