For detailed information, other images and documents, please select individual articles from the following table.
Tombola package for children
Versatile set for tombolas and play corners
Register now and access more than 125,000 products
Variants
Contains 50 items:
- 5 x street chalk crayons, 6 pieces, approx. 20 mm diameter
- 5 x Ravensburger "Lion King" mini puzzle, 54 piece, 5 different types
- 4 x wax crayons, 10 pieces in a metal tin, waterproof, in sliding sleeve
- 8 x coloured pencils, 6 pieces, short ergonomic triangular shape in cardboard box
- 4 x "Winnie The Pooh" drinking bottles, high-quality PP material, food-safe, non-breakable, with sport closure, approx. 17.5 cm
Capacity: approx. 0.375 litre (not suitable for microwaves, not dishwasher-safe)
- 4 x plush zebra key rings with snap hook, approx. 12 cm
- 4 x key rings with snap hook "Die wilden Kerle" [The Wild Things]
- 6 x plasticine "Toy Story 3", 56g, in tub, with stamp, assortment of motifs and colours
- 3 x writing set, 8-piece., comprising 6 pencils, rubber and sharpener
- 4 x children’s book "Fibie und Freunde" [Fibie and Friends], numbers and shapes
- 3 x painting book set, "Meine kleine Monsterbande" [My Small Gang of Monsters] , 5 painting books each with 32 motifs
The right gift for any age
Today's children are tomorrow's customers. The contents are ideal for tombolas, play corners and as gifts (e.g. at vehicle handover or customer service)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!