Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Radiator installation box, dry walling
Radiator installation box, dry walling - 1
Radiator installation box, dry walling - 2
Radiator installation box, dry walling - 3
Radiator installation box, dry walling - 4

For detailed information, other images and documents, please select individual articles from the following table.

Radiator installation box, dry walling

Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

For millimetre-precise and firm installation so as to ensure optimal sound insulation



Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable substrate



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides

Notice

"Item-specific details" must be entered for these article numbers. The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.

Custom production. Extended delivery times up to max. 7 working days.


These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications