For detailed information, other images and documents, please select individual articles from the following table.
Radiator anti-freeze Basic
Radiator anti-freeze concentrate for water-cooled vehicle engines
Register now and access more than 125,000 products
Variants
- Good environmental compatibility as free from nitrite, amine and phosphate
- Reliable anti-freeze and corrosion protection in the radiator guarantees faultless engine operation
- Meets the requirements of British Standard BS 6580:1992
- Good miscibility
- Favourable evaporation properties
- Stable in hard water
- Corrosion protection even for non-ferrous base metals
- Compatible with elastomers
- For petrol and diesel engines
At dilutions of below 33 vol.% Radiator Protection Basic W20, which corresponds to a freezing point of above -20°C, adequate anti-corrosion protection is no longer guaranteed. Do not mix with other radiator coolants.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Cooler corrosion protection and anti-freeze concentrate for all cooling systems and engines, also for aluminium engines.
Drain and flush out the radiator. Then fill the radiator with the anti-freeze and water in the desired ratio (according to mixing table). Be sure to observe the vehicle owner’s manual!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!