For detailed information, other images and documents, please select individual articles from the following table.
EAGLE ARTEK radar transmitter
Universal opening sensor for automatic doors
Register now and access more than 125,000 products
Variants
- Directional sensor for all doors
- Flexible, so there is no need to replace the radar antenna. The field shape and the field size are set digitally, quickly and easily via the pushbuttons
- Optimised handling of cross traffic: By improving cross-traffic suppression, movements parallel to the door, which can lead to undesired detection, are ignored
- The LED provides feedback on the most important parameter settings of the sensor (field shape, field size and immunity)
- Compact design
- Easy to install
It is possible to retrofit systems with EAGLE ONE thanks to the installation compatibility.
Delivery time: approx. ten working days.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!