The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
RW® bit
The perfect bit for the new generation of ASSY screws
- Drive: 5/16 inch
- Drive type: Hexagon socket
- Tip size: RW50
- Tip type: RW
Register now and access more than 125,000 products


Variants
- More power thanks to a larger contact area at the bit
- More stability and precise positioning due to perfect fit of the bit in the drive
- One-handed work and excellent support when positioning due to tight-fit recess
- Double-printed bit for easy identification of the desired bit size
Only one bit is required for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!