For detailed information, other images and documents, please select individual articles from the following table.
ROCKWOOL 800
Rock wool insulation with mesh-reinforced, tear-proof aluminium lamination
Register now and access more than 125,000 products
Variants
- Easy to install due to indented inner lining
- Acoustic decoupling and linear expansion provided by insulation
- Non-combustible A2L, s1 d0
- Temperature resistant up to +250 °C
- Melting temperature > +1,000 °C
- Easier installation
- due to indented inner lining
- Aluminium lamination acts as a vapour retarder
- Water-repellent
For the insulation of heating and hot water systems, solar collectors, hot water pipes, steam pipes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!