Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Quick-change mount for bi-metal cylinder saws
Quick-change mount for bi-metal cylinder saws - 1
Quick-change mount for bi-metal cylinder saws - 2

For detailed information, other images and documents, please select individual articles from the following table.

Quick-change mount for bi-metal cylinder saws

One adapter for all diameters
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
Quick, convenient and secure


  • Special adapters allow the various diameters to be changed very quickly and easily

  • The mount does not need to be removed from the drill chuck or the collet chuck in order to change the saw. This allows for one-handed operation.


Extremely high precision and long life


Very low production tolerances and 3-surface shaft for significantly reduced vibrations in the saw and an optimal fit in the drill chuck and collet chuck. This allows for a longer service life for the cylinder saw and reduced wear on the bearings of the drive machine.