For detailed information, other images and documents, please select individual articles from the following table.
Quick-change mount for carbide cylinder saws
One adapter for all diameters
Exclusively for trade customers
Register now and access more than 125,000 products




Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Quick, convenient and secure
- Change between different diameters quickly and easily using the special adapter
- The adapter does not have to be removed from the chuck or collet to change the saw. This allows for one-handed operation.
Very high precision and durability
Very low production tolerances and 3-surface shaft for significantly reduced vibrations in the saw and an optimal fit in the chuck and collet. This allows for a longer service life for the cylinder saw and reduced wear on the bearings of the drive machine.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!