For detailed information, other images and documents, please select individual articles from the following table.
Quick-change mount for carbide cylinder saws
One adapter for all diameters
Register now and access more than 125,000 products
Variants
Quick, convenient and secure
- Change between different diameters quickly and easily using the special adapter
- The adapter does not have to be removed from the chuck or collet to change the saw. This allows for one-handed operation.
Very high precision and durability
Very low production tolerances and 3-surface shaft for significantly reduced vibrations in the saw and an optimal fit in the chuck and collet. This allows for a longer service life for the cylinder saw and reduced wear on the bearings of the drive machine.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!