For detailed information, other images and documents, please select individual articles from the following table.
Quick-action clamping nut Fixtec
Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Register now and access more than 125,000 products
Variants
For angle grinders up to max. Ø 150 mm with commercially available M14 spindle thread
If necessary, quick-action nut can also be loosened with face wrench
- Holes are located below the clip
- Use suitable face wrench
Once the clamping flange and separating or roughing wheel are mounted, the free grinding spindle length must be at least 3 mm.
Fold up clip and screw nut on clockwise with grinding spindle locked. Fold clip back in.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!