Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pneumatic air quick-action coupling Blocks in one direction
Pneumatic air quick-action coupling Blocks in one direction - 1
Pneumatic air quick-action coupling Blocks in one direction - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic air quick-action coupling Blocks in one direction

Nominal width of 7.2 = 40 mm² with hose connection

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Connect in seconds

  • For universal use

  • Closed release sleeve, therefore no dirt on the inside

  • Hardened locking pins, therefore wear-resistant

  • Can be used in conjunction with steel nipples

  • No corrosion

  • Brass coupling parts, plain

  • Springs and snap rings made of stainless steel

  • Operating pressure 0–35 bar

  • Temperature resistance: -20°C to +100°C