Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pushbar GUARDIAN EPN-900IV panic closure system
Pushbar GUARDIAN EPN-900IV panic closure system - 1
Pushbar GUARDIAN EPN-900IV panic closure system - 2
Pushbar GUARDIAN EPN-900IV panic closure system - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pushbar GUARDIAN EPN-900IV panic closure system

Ergonomic panic bar with mechanically interlocking lever arm connection, ideal for electronic locking cylinders

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Easy operation with a force of only 8 kg

  • For escape doors made of wood, steel or tubular frame profiles

  • Rotation angle can be selected during installation

  • The lever arms feature a particularly wide offset and enable the use of electronic locking cylinders

  • Large, sturdy tubular handle 30 x 15 mm

  • Lever arms and bar are firmly screwed together

  • The tubular handle is included in the set
Notice

Handle spindles, panic spindles, door spindles and half spindles for the inactive leaf must be ordered separately depending on the door fitting.


To ensure compliance with the European standard EN 1125:2008, regular maintenance checks must be carried out at intervals not exceeding one month or not exceeding 20,000 opening cycles. These are found in the installation instructions.



Delivery time: approx. ten working days