For detailed information, other images and documents, please select individual articles from the following table.
Push-to-move mechanical tumbler WingLine L
Since the push-to-move unit does not have a tumbler, a separate tumbler – in this case mechanical – is required
Register now and access more than 125,000 products
Variants
- Mechanical tumbler by means of bolts
- To screw below the structure base
- Ground return of 3 mm required
- Available in 3 different colour variants for optimal integration into the cabinet design
Dimensions subject to change. Subject to technical changes.
To screw below the structure base
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!