For detailed information, other images and documents, please select individual articles from the following table.
Push-to-move WingLine S magnetic tumbler, press-fit
Since the push-to-move unit does not have a tumbler, a separate tumbler – in this case magnetic – is required. The variant for pressing into the structure base seamlessly blends in with the cabinet design, without affecting it
Register now and access more than 125,000 products
Variants
- Magnetic tumbler
- For pressing into the structure base
- Ground return of 8 mm required
- Available in 2 different colour variants for optimal integration into the cabinet design
Dimensions subject to change. Subject to technical changes.
For pressing into the structure floor.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!