Push-rod clamp
Push-rod clamp - 1
Push-rod clamp - 2
Push-rod clamp - 3
Push-rod clamp - 4
Push-rod clamp - 5

For detailed information, other images and documents, please select individual articles from the following table.

Push-rod clamp

  • Min./max. hole clearance: 41 x 35 mm
  • Bore diameter: 5.5 mm
  • Clamping height: 32 mm
  • Tension force: 1360 N
  • Length: 138 mm
  • Length of clamping surface: 91 mm
  • Thread type x nominal diameter x length of clamping bolt: M 8 x 50 mm
  • Width of angled base: 56 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. hole clearance Bore diameter Clamping height Tension force Quantity PU
price/PU
071467720
41 x 35 mm 5.5 mm 32 mm 1360 N
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
CAD Data  | 
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
  • Pressure and tension clamp

  • Material: Galvanised steel