For detailed information, other images and documents, please select individual articles from the following table.
Push rod
Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
Register now and access more than 125,000 products
Variants
- 30 % higher load-bearing capacity
- Plastic-sheathed, thus fibres cannot penetrate the skin
Suspended ceilings, underfloor installations, dry walls, cable ducts, cable shafts in which there is no cable guiding (e.g. empty pipes, cable ducts) available or that are too flexible for the standard cable pulling systems available on the market.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!