For detailed information, other images and documents, please select individual articles from the following table.
Long push latch with buffer
The doors open effortlessly by lightly tapping on the front
Register now and access more than 125,000 products
Variants
- Suitable for all hinges with self-closing mechanism and Soft-close
- Silent opening and closing due to the buffer
- Front gap: min. 2.5 mm to max. 5.5 mm
- Installed in the cabinet front or by means of an adapter plate
- No drilling required on the doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!