The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Crimp cable lug, push connector, fully insulated PVC-insulated
- Max. nominal voltage: 600 V/AC
- Min./max. temperature conditions: -10 to 75 °C
- Material: Brass
- Surface: Tin plated
- Insulating material: PVC
- Halogen-free: No
- Silicone-free: No
Register now and access more than 125,000 products
Variants
The fitter must check the inserted cable (by trying to pull it out if necessary).
For fine and superfine stranded copper conductors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!