Pure aluminium adhesive tape

For detailed information, other images and documents, please select individual articles from the following table.

Pure aluminium adhesive tape

With PE film as release layer

  • Backing material: Aluminium foil
  • Barrier layer: PE film
  • Adhesive base: Polyacrylate
  • Thickness: 0.065 mm
  • Colour: Silver coloured
  • Length: 50 m
  • Min./max. temperature resistance: -40 to 140 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Building material class: A2/B1 - Non-flammable
  • Building material class conditions: A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products
  • Min. adhesive force at 25 mm: 15 N
  • Max. elongation at break: 5 %
  • Silicone-free: No
  • Moisture resistance: Conditionally
  • Ultraviolet resistance: Yes
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Backing material Barrier layer Adhesive base Quantity PU
price/PU
0874100342
100 mm Aluminium foil PE film Polyacrylate
1 pcs
0874100340
50 mm Aluminium foil PE film Polyacrylate
1 pcs
0874100341
75 mm Aluminium foil PE film Polyacrylate
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
  • Building material class A2, non-flammable (on metallic surfaces)

  • Building material class B1, flame retardant (on flame-retardant, aluminium-laminated mineral fibre products)

  • Easy to remove the separating layer from the bonding surface

  • Can be torn off by hand

  • Heat-resistant

  • UV-resistant