Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pure aluminium adhesive tape

For detailed information, other images and documents, please select individual articles from the following table.

Pure aluminium adhesive tape

For adhering cut surfaces of aluminium-laminated insulation systems. For insulating against hot and cold temperatures. For sealing and covering pipework, air ducts and air-conditioning ducts, as well as sealing containers and pipework when welding with shielding gas.

  • Backing material: Aluminium foil
  • Barrier layer: PE film
  • Adhesive base: Polyacrylate
  • Thickness: 0.065 mm
  • Colour: Silver coloured
  • Length: 50 m
  • Min./max. temperature resistance: -40 to 140 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Building material class: A2/B1 - Non-flammable
  • Building material class conditions: A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products
  • Min. adhesive force at 25 mm: 15 N
  • Max. elongation at break: 5 %
  • Silicone-free: No
  • Moisture resistance: Conditionally
  • Ultraviolet resistance: Yes
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity
  • Free of lead (< 0.1 %): Yes
  • Free of tin (< 0.1 %): Yes
  • SVHC according to REACH < 0.1 %: Yes
  • Free of chlorinated paraffins (< 0.1 %): Yes
  • Solvent free (< 1 %): Yes
  • Free of hydrocarbon plasticizers (< 0.1 %): Yes
  • Free of halogenated blowing agents (< 0.1 %): Yes
  • Free of hexabromocyclododecane (< 0.1 %): Yes
  • Free of scrap tyre granules: Yes

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

*Zeitraum der Aktion: 21.03. - 24.03.2025 Angebot freibleibend. Rabatt gilt auf alle Produkte, die nicht in den letzten 12 Monaten gekauft wurden. Ausgeschlossen sind: Fassware, Kältemittel, WOW/WABCO Artikel, Wallboxen, IVT-Rohrsysteme, S-Artikel, Lunch-to-go Gerichte & Kaffee, Aktionsartikel/-sets, Würth Fahrzeugeinrichtungen, Konfigurator-Produkte, Veredelungen, Würth.ONE Sortiment, Angebote der Akademie, das Würth Open Air. Nicht kombinierbar mit anderen Zugaben oder Rabattaktionen.