Crimped punched mounting strip without perforated edge
Crimped punched mounting strip without perforated edge - 1
Crimped punched mounting strip without perforated edge - 2
Crimped punched mounting strip without perforated edge - 3

For detailed information, other images and documents, please select individual articles from the following table.

Crimped punched mounting strip without perforated edge

  • Material thickness: 0.7 mm
  • Material: Hot-galvanised steel sheet, 1.0226
  • Length: 10 m

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Diameter of hole Hole distance Max. load force Quantity PU
price/PU
0972010112
12 mm 4.8 mm 14 mm 800 N
10 m
0972010117
17 mm 6.8 mm 20 mm 1400 N
10 m
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Suspensions (e.g. pipes, ventilation ducts)

  • For mounting electrical/sanitary pipes, cables and lines on unfinished concrete
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.