For detailed information, other images and documents, please select individual articles from the following table.
LONGLIFE pressure sprayer bottle for aggressive solvent mixtures
Specially designed for use with petroleum-based solvents and aggressive mixtures
Register now and access more than 125,000 products
Variants
- Exceptional resistance to a wide range of specialised fluids
- Consistently safe and uniform spraying even with aggressive media
- The extended operational readiness and significantly lower replacement requirements reduce downtime, reduce costs and conserve resources
- High-quality equipment in an elegant black design
- High-performance plastic designed for high chemical resistance and a long service life
- Robust, slip-resistant container with ergonomic recessed handles
- High-quality special seals on the inside for maximum leak tightness
- Long nozzle spray head ensures a safe distance from the spray mist
- Continuously adjustable control nozzle: from targeted full jet to a fine spray mist
- Automatic safety valve (internally installed), prevents overpressure from 3 to 4 bar
- Continuous spray button for effortless, fatigue-free work
- Ergonomic handle for secure hold and easy handling
Resistant not only to pure solvents, but also to solvent mixtures containing alcohol and acetate
- High-percentage solvent mixtures of acetates, ketones (e.g. acetone), xylene, toluene, various alcohols and other partially aggressive chemical ingredients
- The most commonly used acetates, butyl acetate and ethyl acetate, in unprecedented higher concentrations
- Higher concentrations of glycol ether and cyclohexane
- Special naphtha-containing (petroleum-based), mineral-oil-containing and petroleum-based solvent mixtures
Product examples:
- Brake cleaner with acetone
- Safety and cold cleaners
- Engine, machinery and parts cleaner
- Quick degreaser
- Silicone, paint and adhesive remover
- Nitro and wash thinners
- Corrosion protection and rust converter
- Many other product groups in the solvent category
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!