For detailed information, other images and documents, please select individual articles from the following table.
Puller set 18 pcs for pulleys with vibration dampers
Tool set for gentle and damage-free removal of pulleys with vibration dampers
Register now and access more than 125,000 products
Variants
- Suitable for symmetrical and asymmetrical spoke spacing due to use as two- and three-arm pullers
- Three different pairs of arms ensure wide coverage
- The puller grips in the area of the pulley hub
- Gentle removal without damaging the vibration damper element
- Advantage over conventional pullers that grip the outer diameter of the pulley
Scope of delivery:
- 1x spindle M16x1.5
- 1x spindle 1/2 inch, M16x1.25
- 1x three-arm traverse
- 1x two-arm traverse
- 4x thrust bolts (four lengths)
- 1x pressure piece
- 1x standard arm set, 3 pcs
- 1x extra-slim arm set, 3 pcs
- 1x lateral arm set, 3 pcs
- For BMW, Chrysler, Ford, Mazda, Toyota, Jeep, Mercedes, Mitsubishi and others
- Can be used on European, Asian and American vehicles with spoked pulleys
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!