Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VS SUB Flex floor unit extension With GRASS slide
VS SUB Flex floor unit extension With GRASS slide - 1
VS SUB Flex floor unit extension With GRASS slide - 2
VS SUB Flex floor unit extension With GRASS slide - 3

For detailed information, other images and documents, please select individual articles from the following table.

VS SUB Flex floor unit extension With GRASS slide

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Front pot drawer


  • Easy access to the baskets

  • Room for a bottle rack

  • Baskets can be placed at different heights


Sturdy frame construction


  • Double powder-coated, white aluminium RAL 9006 plus clear lacquer

  • Long-term protection


Easy to install


  • Easy to install on the floor

  • Can be easily retrofitted


Full-extension slide with integrated soft-close system


  • For safe, silent closing every time


Various basket designs available:


  • Saphir chrome: Baskets made from 7 mm thick steel wire, high-gloss chrome-plated

  • Premea chrome: Shelf made from 7 mm thick steel wire, high-gloss chrome-plated with wooden base, white


Load capacity


Total load: 40 kg



Easy 3D front adjustment


  • Easy-to-adjust front panel alignment

  • Page: ±3 mm

  • Height: ± 3 mm

  • Tilt: ± 3 mm
Notice

Delivery time: approx. 5 working days after receipt of order

Specified dimensions not binding. Subject to technical changes!