Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Printer FFF Original Prusa MK4S

For detailed information, other images and documents, please select individual articles from the following table.

Printer FFF Original Prusa MK4S

The new Original Prusa MK4S offers completely redesigned 360° cooling with a high-performance turbine, high printing speed, excellent print quality and a new Prusa app for remote management of printing as well as for a long service life.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Easy to set up and operate, with superior reliability and security features, the MK4S delivers the highest quality 3D prints. Designed and built in the EU. After a short self-test, the printer can be used immediately - no assembly is required. In addition to automatic calibration, every Original Prusa 3D printer will receive long-term support years after its launch.


  • New powerful 360° cooling system

  • High-quality high-flow nozzle as standard

  • Native Prusa app for iOS and Android with easy Wi-Fi setup with an NFC tap

  • Improved print speed

  • Improved print quality

  • Optional accessory: GPIO hackerboard

  • Optional accessory: accelerometer for printer modders


  • The printer is delivered fully assembled and is easy to set up