The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1312370.jpg)
Variants
- Optimum protection against injury
- Reusable multiple times
- Version with steel insert offers puncture resistance (to 100 kg from a drop height of 3 m)
- Cut into 1 m lengths
- Can be customised with your company logo from 600 m!
- 6 m are supplied in a bundle, 294 m on a pallet
For rods of 8 – 40 mm diameter, in horizontal or vertical positions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!