Welding wire Steel SG 3

For detailed information, other images and documents, please select individual articles from the following table.

Welding wire Steel SG 3

For welding of steel according to DIN 8559 (SG 3) / EN 440 (G 4 Si1)

  • Layer-coiled: Yes
  • Weight: 15 kg
  • Type of coil: Basket coil
  • Material: Low alloy steel, 1.5130, 10MnSi7
  • Surface: Copper plated
  • DIN: 8559
  • EN standard: 440
  • Type description: G 4 Si 1/SG 3
  • Product weight (per item): 1000 g
  • Shielding gas: Argon/CO2

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Layer-coiled Weight Type of coil Quantity PU
price/PU
0982008013
0.8 mm Yes 15 kg Basket coil
15 pcs
0982012013
1.2 mm Yes 15 kg Basket coil
15 pcs
0982010013
1 mm Yes 15 kg Basket coil
15 pcs
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
CAD Data  |