Welding wire Steel SG 2

For detailed information, other images and documents, please select individual articles from the following table.

Welding wire Steel SG 2

For MIG welding of steel

  • Layer-coiled: Yes
  • Weight: 15 kg
  • Type of coil: Basket coil
  • Material: Low alloy steel, 1.5125, 11MnSi6
  • Surface: Copper plated
  • DIN: 8559
  • EN standard: 440
  • Type description: G 3 Si 1/SG 2

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Product weight (per item) Layer-coiled Weight Quantity PU
price/PU
098200801
0.8 mm 1000 g Yes 15 kg
15 pcs
098201201
1.2 mm 1000 g Yes 15 kg
15 pcs
098201001
1 mm 1042.033 g Yes 15 kg
15 pcs
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
CAD Data  |