Inert gas welding wire

For detailed information, other images and documents, please select individual articles from the following table.

Inert gas welding wire

For MIG soldering

  • Layer-coiled: Yes
  • Weight: 15 kg
  • Type of coil: Basket coil
  • DIN: 1733
  • Product weight (per item): 1000 g

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Material Layer-coiled Weight Quantity PU
price/PU
098205008
0.8 mm Steel Yes 15 kg
15 pcs
098205010
1 mm Yes 15 kg
15 pcs
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
CAD Data  | 
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
  • DIN 1733 SG — CuSi3

  • AWS designation: ER CuSi-A

  • Material no.: 2.1461

  • Connection welding of copper, copper-silicon and copper-zinc alloys

  • Less spatter reduces rework

  • Minimal pore formation and high seam strength