The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Protective fleece edge protection system
PP protective fleece for edge protection system
Register now and access more than 125,000 products
Variants
- Area-related measurement (EN ISO 9864) for this fleece is 700 g/m²
- Thickness (EN ISO 9863-1) is 5.5 mm under 2kPa, and 4.1 mm under 20 kPa
Intended for temporary use
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
Use with the EASY edge protection system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!