For detailed information, other images and documents, please select individual articles from the following table.
Grease nipple cap GPN 980 A without tab
For protecting cone-type grease nipples in accordance with DIN EN 71412
Register now and access more than 125,000 products
Variants
For marking the lubrication point and for protecting the conical head.
The external wall is knurled for improved installation and removal.
Shape A: without tab
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!