Profile knob cylinder NP
Profile knob cylinder NP - 1
Profile knob cylinder NP - 2
Profile knob cylinder NP - 3

For detailed information, other images and documents, please select individual articles from the following table.

Profile knob cylinder NP

In 6-pin system

  • Emergency and danger function (lockable on both sides): Yes
  • Material: Brass
  • Surface: Nickel plated
  • Gloss level: Matt
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 3 PCS
  • Standards: EN 1303: 2005, DIN 18252

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type of closure Closure Key number External length x internal length Quantity PU
price/PU
0687671422
Keyed alike GS 1 RW14894 30 x 35 mm
1 pcs
0687671441
Keyed alike GS 1 RW14894 35 x 30 mm
1 pcs
0687671446
Keyed alike GS 1 RW14894 35 x 55 mm
1 pcs
0687671463
Keyed alike GS 1 RW14894 40 x 40 mm
1 pcs
0687671504
Keyed alike GS 1 RW14894 50 x 45 mm
1 pcs
0687670423
Keyed different 30 x 40 mm
1 pcs
0687670421
Keyed different 30 x 30 mm
1 pcs
0687670442
Keyed different 35 x 35 mm
1 pcs
0687670463
Keyed different 40 x 40 mm
1 pcs
0687670503
Keyed different 50 x 40 mm
1 pcs
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
CAD data  | 
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
Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes!