Profile short cylinder NP
Profile short cylinder NP - 1
Profile short cylinder NP - 2
Profile short cylinder NP - 3

For detailed information, other images and documents, please select individual articles from the following table.

Profile short cylinder NP

In 6-pin system

  • Material: Brass
  • Surface: Nickel plated
  • Gloss level: Matt
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 3 PCS
  • Standards: EN 1303: 2005, DIN 18252

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type of closure Closure Key number Emergency and danger function (lockable on both sides) Quantity PU
price/PU
0687670100
Keyed different No
1 pcs
0687670101
Keyed different No
1 pcs
0687671100
Keyed alike GS 1 RW14894 No
1 pcs
0687671101
Keyed alike GS 1 RW14894 No
1 pcs
0687672100
Keyed alike GS 2 RW27760 No
1 pcs
0687672101
Keyed alike GS 2 RW27760 No
1 pcs
0687672112
Keyed alike GS 2 RW27760 Yes
1 pcs
0687671112
Keyed alike GS 1 RW14894 Yes
1 pcs
0687670112
Keyed different Yes
1 pcs
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
CAD data  | 
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
Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult


Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes.