Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
NP profile half cylinder In 6-pin system
NP profile half cylinder In 6-pin system - 1
NP profile half cylinder In 6-pin system - 2
NP profile half cylinder In 6-pin system - 3
NP profile half cylinder In 6-pin system - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

NP profile half cylinder In 6-pin system

See product details

Available in 23 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult



The locking nose can be adjusted to 12 positions

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes!