Profile half cylinder NP

For detailed information, other images and documents, please select individual articles from the following table.

Profile half cylinder NP

In 5-pin system

  • Type of closure: Keyed alike
  • Closure: GS 1
  • Key number: S 55682
  • Emergency and danger function (lockable on both sides): No
  • Material: Brass
  • Surface: Nickel plated
  • Gloss level: Matt
  • Material of keys: Nickel silver
  • Included in delivery: 1 x profile cylinder, 3 x nickel silver keys, 1 x profile cylinder screw, M5 x 80 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. External length x internal length Length Type of closure Closure Quantity PU
price/PU
0687631200
32 x 10 mm 42 mm Keyed alike GS 1
1 pcs
0687631202
42 x 10 mm 52 mm Keyed alike GS 1
1 pcs
0687631201
37 x 10 mm 47 mm Keyed alike GS 1
1 pcs
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
CAD data  | 
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
Material: Brass



With five sprung pin tumblers per cylinder side



Included in delivery:


  • 1 x profile cylinder

  • 3 x keys on ring

  • 1 fixing screw
Notice

Installation tip: To determine the exact length of the required cylinder, we recommend using the profile cylinder measuring key

Specified dimensions not binding. Subject to technical changes!