Profile double cylinder NP
Profile double cylinder NP - 1
Profile double cylinder NP - 2

For detailed information, other images and documents, please select individual articles from the following table.

Profile double cylinder NP

In 5-pin system. Can be locked on both sides.

  • Design: Lockable on both sides (emergency and danger function)
  • Type of closure: Keyed alike
  • Closure: GS 1
  • Key number: S 55682
  • Emergency and danger function (lockable on both sides): Yes
  • Material: Brass
  • Surface: Nickel plated
  • Gloss level: Matt
  • Material of keys: Nickel silver
  • Surface of the key: Plain
  • Included in delivery: 1 x profile cylinder, 3 x nickel silver keys, 1 x profile cylinder screw, M5 x 80 mm

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. External length x internal length Length Design Type of closure Quantity PU
price/PU
0687631510
31 x 31 mm 62 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631511
31 x 36 mm 67 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631513
31 x 46 mm 77 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631514
31 x 51 mm 82 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631512
31 x 41 mm 72 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631515
31 x 56 mm 87 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631520
36 x 36 mm 72 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631521
36 x 41 mm 77 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631530
41 x 41 mm 82 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631534
41 x 61 mm 102 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631531
41 x 46 mm 87 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631543
46 x 61 mm 107 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631540
46 x 46 mm 92 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631550
51 x 51 mm 102 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631522
36 x 46 mm 82 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631532
41 x 51 mm 92 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631516
31 x 61 mm 92 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
0687631541
46 x 51 mm 97 mm Lockable on both sides (emergency and danger function) Keyed alike
1 pcs
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
CAD data  | 
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
Material: Brass



Double cylinder with five sprung pin tumblers per cylinder side


Can be used for all common doors



Included in delivery:


  • 1 x profile cylinder

  • 3 x keys on ring

  • 1 x fixing screw M5 x 80 mm
Notice

To determine the exact length of the required cylinder, we recommend using a profile cylinder measuring key.

Specified dimensions not binding. Subject to technical changes!