Profile cylinder measuring key Type A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Profile cylinder measuring key Type A

For measuring profile cylinder or key switch on garage doors

  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Internal drive: HS3

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Internal drive Quantity PU
price/PU
0688190202
Die-cast zinc Nickel plated HS3
1 pcs
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
CAD data  | 
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
With integrated measuring unit


A measuring unit for measuring the length of the cylinder is located on the shank of the profile cylinder measuring key.



Carrier for locks with PC perforation


Allows lock to be locked without cylinder.



Square drive 6 mm, 7 mm and 8 mm.



With integrated bottle opener.

Specified dimensions not binding. Subject to technical changes!