Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Profile cylinder measuring key, type A

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Profile cylinder measuring key, type A

For measuring half, double or thumbturn profile cylinders and key switches on garage doors

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

With integrated measuring unit


A measuring unit for measuring the length of the cylinder is located on the shank of the profile cylinder measuring key.



Carrier for locks with PC perforation


Allows lock to be locked without cylinder.



Square drive 6 mm, 7 mm and 8 mm.



With integrated bottle opener.

Specified dimensions not binding. Subject to technical changes!