Profile cylinder S5 Eco
Profile cylinder S5 Eco - 1
Profile cylinder S5 Eco - 2
Profile cylinder S5 Eco - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Profile cylinder S5 Eco

In 5-pin system

  • Type of closure: Keyed different
  • Emergency and danger function (lockable on both sides): No
  • Material: Brass
  • Surface: Nickel plated
  • Gloss level: Matt
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 3 PCS

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. External length x internal length Length Type of closure Emergency and danger function (lockable on both sides) Quantity PU
price/PU
0687620010
30 x 30 mm 60 mm Keyed different No
10 pcs
0687620012
30 x 40 mm 70 mm Keyed different No
10 pcs
0687620021
35 x 40 mm 75 mm Keyed different No
10 pcs
0687620013
30 x 45 mm 75 mm Keyed different No
10 pcs
0687620022
35 x 45 mm 80 mm Keyed different No
10 pcs
0687620032
40 x 50 mm 90 mm Keyed different No
10 pcs
0687620031
40 x 45 mm 85 mm Keyed different No
10 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Short cylinder and double cylinder with five pin tumblers.



Deliverable with different keys


Can be used for all common doors

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes!