Professional pre-heating set for propane

For detailed information, other images and documents, please select individual articles from the following table.

Professional pre-heating set for propane

The professional heating burner set consists of a powerful weld torch, a construction-grade propane hose and a fixed 4-bar pressure regulator (DIN combi bottle connection) with hose break protection.

  • Included in delivery: Propane handle, low-pressure regulator with combi-connection, connection pipe 600 mm, cutting head 60 mm, storage device, HP hose 3/8" LH at both ends x 5000 mm, hose-break protection 12 kg/h

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Included in delivery Quantity PU
price/PU
098489850
Propane handle, low-pressure regulator with combi-connection, connection pipe 600 mm, cutting head 60 mm, storage device, HP hose 3/8" LH at both ends x 5000 mm, hose-break protection 12 kg/h
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Scope of delivery


  • Propane handle

  • Low-pressure regulator with combi-connection

  • Connection pipe 600 mm

  • Cutting head 60 mm

  • Storage device

  • HP hose 3/8" LH at both ends x 5000 mm

  • Hose-break protection 12 kg/h