For detailed information, other images and documents, please select individual articles from the following table.
Professional pre-heating set for propane
The professional heating burner set consists of a powerful weld torch, a construction-grade propane hose and a fixed 4-bar pressure regulator (DIN combi bottle connection) with hose break protection.
Register now and access more than 125,000 products
Variants
Scope of delivery
- Propane handle
- Low-pressure regulator with combi-connection
- Connection pipe 600 mm
- Cutting head 60 mm
- Storage device
- HP hose 3/8" LH at both ends x 5000 mm
- Hose-break protection 12 kg/h
Ideally suited for welding all bituminous roofing and waterproofing membranes, as well as for surface drying.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!