Professional WC noise protection set
Professional WC noise protection set - 1
Professional WC noise protection set - 2

For detailed information, other images and documents, please select individual articles from the following table.

Professional WC noise protection set

For wall-mounted WCs and wall-mounted bidets

  • Material: PE - Polyethylene
  • Moulded density: 100 kg/m³
  • Thickness: 5 mm
  • Colour: White
  • Min./max. temperature resistance: -50 to 70 °C
  • Resistance against: Silicone (very good), Chemicals (good), Aging (good)
  • Smell/fragrance: Neutral

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Moulded density Thickness Colour Quantity PU
price/PU
0888001001
PE - Polyethylene 100 kg/m³ 5 mm White
10 pcs
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
Art.-no. ! common.detail.customermaterialnumber !
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
  • Noise reduction by up to 6 dB (with certificate)

  • Reduces ceramic breakage when screwing on