For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
The probe set consists of a tube and three interchangeable nozzles:
- A straight nozzle
- A 90° bent nozzle
- A straight nozzle with 360° spray function
- The various nozzles can handle hard-to-reach areas, and the integrated quick-action coupling system allows quick nozzle changes. In addition, if a nozzle is damaged, it can be easily replaced without the need to replace the entire probe.
- The tube included in the probe set has a length of 150 cm and a diameter of 6 mm. In addition, the probe set is compatible with the pressure cup gun.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!