Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Probe set for HRS 3 pressure cup spray gun
Probe set for HRS 3 pressure cup spray gun - 1
Probe set for HRS 3 pressure cup spray gun - 2
Probe set for HRS 3 pressure cup spray gun - 3
Probe set for HRS 3 pressure cup spray gun - 4

For detailed information, other images and documents, please select individual articles from the following table.

Probe set for HRS 3 pressure cup spray gun

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The probe set consists of a tube and three interchangeable nozzles:


  • A straight nozzle

  • A 90° bent nozzle

  • A straight nozzle with 360° spray function


  • The various nozzles can handle hard-to-reach areas, and the integrated quick-action coupling system allows quick nozzle changes. In addition, if a nozzle is damaged, it can be easily replaced without the need to replace the entire probe.

  • The tube included in the probe set has a length of 150 cm and a diameter of 6 mm. In addition, the probe set is compatible with the HRS 3 pressure cup spray gun.