For detailed information, other images and documents, please select individual articles from the following table.
Printing platform For Prusa MK35
Easy to attach using 3M transfer tape
Register now and access more than 125,000 products
Variants
- Wear-resistant 1 mm-thick CFRP surface for temperatures up to 130 °C
- Alternative printing bed area measuring 253 mm x 230 mm x 1 mm for the Prusa MK3s+
- Designed for Fiberthree polyamides with high adhesion to printing plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!