Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Printing platform For Prusa MK35

For detailed information, other images and documents, please select individual articles from the following table.

Printing platform For Prusa MK35

Wear-resistant CFRP surface with 1 mm thickness for temperatures up to 130 °C. For easy adhesion using 3M transfer tape. Alternative print bed area 253 mm x 230 mm x 1 mm for the Prusa MK3s+. Designed for Fiberthree polyamides with high adhesion to printing plates.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants