For detailed information, other images and documents, please select individual articles from the following table.
Printing nozzle cleaning wire for nozzles from 0.2 to 1.4 mm
3D printer nozzle cleaning needle set
Register now and access more than 125,000 products
Variants
- Effortlessly remove any blockages in the nozzles
- Made of high-strength piano wire
- Black oxidised surface finish
- Blunt tip for safety
Scope of delivery
- 1 piece 0.15 mm in diameter
- 1 piece 0.2 mm in diameter
- 1 piece 0.25 mm in diameter
- 1 piece 0.3 mm in diameter
- 2 pieces 0.35 mm in diameter (for 0.4 mm nozzles)
- 1 piece 0.4 mm in diameter
- 1 piece 0.5 mm in diameter
- 1 piece 0.6 mm in diameter
- 1 piece 0.8 mm in diameter
- 1 piece 1 mm in diameter
- 1 piece 1.2 mm in diameter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!