For detailed information, other images and documents, please select individual articles from the following table.
Prusa E3D High Flow ObXidian hardened steel printer nozzle
High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
Register now and access more than 125,000 products
Variants
Prusa E3D High Flow ObXidian hardened steel nozzle
- High-flow nozzle
- Resistant to abrasive materials such as carbon fibre for a long service life
- Anti-adhesion properties due to special E3DLC coating
- All-metal filament guide, which improves the general reliability of the printer and makes changing the nozzle easier
- The entire path of the filament through the Nextruder is made from metal, meaning there is no need for PTFE tubes
- Higher flow rate shortens printing time compared to standard Prusa brass nozzles
- Compatible with Prusa MK4S, Core One and XL
- Max. temperature: 300 °C
- All-metal filament guide
- Easy to change the nozzle
- For 1.75 mm filaments
Observe Prusa installation instructions.
- Ideal for printing with abrasive materials such as those containing fibres
- Compatible with Prusa MK4, MK3.9, MK4S, MK3.9S, Core One and XL
- Compatible with Nextruder
- For 1.75 mm filaments
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!